0
1
2
3

York Occupational Safety Shoe Black Size 7 Male

Order Code: ZT5522432S

£46.99 Inc VAT (20%)


Description

Amblers Occupational smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole. Suitable for a range of industries
Mens smart gibson lace up shoe with full grain leather upper and slip and fuel oil resistant outsole

Specifications for York Occupational Safety Shoe Black Size 7 Male
  • Shoe Size
    7
  • Material
    Leather
  • Fitting
    Standard
  • Upper Material
    Leather
  • Heel Height
    20mm
  • Lining Material
    PU/Microfibre
  • Gender
    Men
  • Colour
    Black
  • Heel Type
    Flat
  • Sole Material
    PU
  • Fastening Method
    Lace up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome