JBE049-240-600 Dominator Cone Complete

Order Code: ZT1024031P

£6.99 Inc VAT (20%)


Description

The Dominator™ Safety Cone from JSP® is ideal for traffic management and cordoning off dangerous areas. Made with UV stabilised HDPE, this cone features a moulded top and heavy-duty base. The grey base is sturdy and made from 100% recycled PVC. A Sealbrite™ reflective sleeve also ensures safety in the dark.

Features and Benefits
• Made with UV stabilised HDPE for durability
• Heavy-duty base ensures cones will stay where placed
• Sealbrite™ reflective sleeve will illuminate under lights

Typical Applications
• Warn and alert to hazards
• Contractors
• Traffic management

See full description
Specifications for JBE049-240-600 Dominator Cone Complete
  • Primary Colour
    Orange
  • MFR Part No.
    JBE049-240-600
  • Overall Height
    500mm
  • Legend/Sign
    SealBrite sleeve
  • Material
    LDPE
  • Cone Type
    Reflective
  • Base Shape
    Octagonal
  • Series
    Dominator
  • Standards Met
    BS EN 13422, 2004
    A1, 2009

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome