Whites Nevada Unisex Chefs Jacket Short Sleeve Black and White XS

Whites Nevada Unisex Chefs Jacket Short Sleeve Black and White XS

Order Code: ZT4848602SCopy

£33.99 Inc VAT (20%)


Description

When working long shifts in a hot, busy kitchens, keeping cool is essential. So choosing the right jacket is imperative. Combining practicality, comfort and style can be tricky - but that's where these XS size Whites Nevada chef jackets excel. Made from polycotton, the jackets boast excellent durability to the general wear and tear of commercial workplaces, whilst providing an extra level of protection against hot liquids and ingredients. Fantastic long-lasting work wear that is sure to protect your staff. With a lightweight design, short-sleeve construction and innovative breathable moisture wicking panels, the jackets allow air to circulate around the body and keep staff cool and comfortable in hot, busy kitchens. The jackets feature a neutral white colour complemented by black sides that help to add a unique and modern touch to your staff uniform.

See full description
Specifications for Whites Nevada Unisex Chefs Jacket Short Sleeve Black and White XS
  • Gender
    Unisex
  • Size
    XS
  • Material
    Polycotton
  • Product Type
    Chefs Jacket
  • Colour
    Black and White