CO5R Hazardous Process Rigid PVC Danger Sign - 400 x 300mm

Order Code: ZT1186366X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

High quality rigid and self-adhesive, informational, directional, mandatory and warning safety signs.

All our products comply fully with the relevant Health & Safety legislation.

Specifications for CO5R Hazardous Process Rigid PVC Danger Sign - 400 x 300mm
  • MFR Part No.
    CO5R
  • Material
    Rigid PVC
  • Fixing Method
    Wall Fix
  • Primary Colour
    White
    Blue
    Yellow
  • Legend/Symbol Colour
    Black
    White
  • Overall Height
    300mm
  • Overall Width
    400mm
  • Sign Type
    Hazardous Substances

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome