Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Chemical, Gas & Hazardous Material Signs
Compressed Gas Class 2 Labels - Sav (200 X 300MM) (PK-3)
By Centurion Europe
Order Code:
ZT2588982S
£3.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.79
0%
10 +
£3.56
6%
1
Add to basket
Get it in
10-12
working days
Available
GBP
3.79
https://www.zoro.co.uk/shop/safety/chemical-gas-and-hazardous-material-signs/compressed-gas-class-2-labels-sav-200-x-300mm-pk-3/p/ZT2588982S
Add to quotation
View all Chemical, Gas & Hazardous Material Signs
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Compressed Gas Class 2 Labels - Sav (200 X 300MM) (PK-3)
MFR Part No.
1864
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome