Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Chemical, Gas & Hazardous Material Signs
Dangerous Goods Placard Corrosive 250 x 250mm (Moq 15)
By Packed Up
Order Code:
ZT2814720S
Qty of 15 for
£232.35
Inc VAT (20%)
£15.49 each
Quantity
Price
Discount
1 - 299
£15.49
0%
300 +
£14.72
5%
15
Add to basket
This product must be ordered in multiples of 15
Get it by
Fri, 17th Jan
In Stock
GBP
232.35
https://www.zoro.co.uk/shop/safety/chemical-gas-and-hazardous-material-signs/dangerous-goods-placard-corrosive-250-x-250mm-moq-15/p/ZT2814720S
Add to quotation
View all Chemical, Gas & Hazardous Material Signs
Description
Dangerous Goods Placard Corrosive 8 250x250mm
Tags:
#BulkDiscount
Specifications
Specifications for Dangerous Goods Placard Corrosive 250 x 250mm (Moq 15)
Product Type
Dangerous Goods Placard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome