Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Chemical, Gas & Hazardous Material Signs
Gas Shut-off Valve Sign Label
By Lasting Impressions
Order Code:
ZT2477919S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/safety/chemical-gas-and-hazardous-material-signs/gas-shut-off-valve-sign-label/p/ZT2477919S
Add to quotation
View all Chemical, Gas & Hazardous Material Signs
Description
Gas Shut-Off Valve Sign Label
Tags:
#BulkDiscount
Specifications
Specifications for Gas Shut-off Valve Sign Label
Size
150 x 150mm
150 x 150mm
Material
Rigid Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome