Hazardous Materials Label, Health Hazard, Pack Of 10, Film, 105 X 105mm

Order Code: ZT2748067S

£82.99 Inc VAT (20%)


Description

Hazardous materials label, health hazard, pack of 10, film, 105 x 105 mm. Supplied = assembled. Type of sign = standard. Material = film. Motif = health hazard. Length = 105 mm. Height = 105 mm. Feature = self-adhesive. Conforms to = GHS. Product type = hazardous materials labels. For marking products dangerous to health or the environment. Compliant with the current GHS standard. UV resistant - suitable for indoor and outdoor use. Products and containers that contain substances classified as dangerous must be identified accordingly using the new GHS pictograms.

See full description
Specifications for Hazardous Materials Label, Health Hazard, Pack Of 10, Film, 105 X 105mm
  • Material
    Film
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Product Type
    Hazardous Materials Labels
  • Height
    105mm
  • Features
    Self-Adhesive
  • Conforms to
    GHS
  • Length
    105mm
  • Sign Type
    Standard
  • Motif
    Health Hazard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome