Non Flammable Compressed Gas - Self Adhesive Vinyl Sign 100 x 100mm SCA1870S

Order Code: ZT1463529S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

This Scan Hazard Diamond Sign is made from self-adhesive vinyl. It should be applied to clean, flat/smooth surfaces. Hazardous substance labels must be displayed to warn of hazardous material contained therein. Specification Size 100 x 100mm Message 'NON FLAMMABLE COMPRESSED GAS'

Specifications for Non Flammable Compressed Gas - Self Adhesive Vinyl Sign 100 x 100mm SCA1870S
  • Material
    Vinyl
  • MFR Part No.
    SCA1870S
  • Size
    100 x 100mm
  • Width
    100mm
  • Height
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome