Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Chemical, Gas & Hazardous Material Signs
Non Flammable Gas Class 2 - Sav (100 X 100MM)
By Centurion Europe
Order Code:
ZT2591512S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it in
10-12
working days
Available
GBP
1.79
https://www.zoro.co.uk/shop/safety/chemical-gas-and-hazardous-material-signs/non-flammable-gas-class-2-sav-100-x-100mm/p/ZT2591512S
Add to quotation
View all Chemical, Gas & Hazardous Material Signs
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Non Flammable Gas Class 2 - Sav (100 X 100MM)
MFR Part No.
1863S
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome