Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Chemical, Gas & Hazardous Material Signs
Spill Kit Chemical 16L
By Signs & Labels
Order Code:
ZT1088603P
£62.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/safety/chemical-gas-and-hazardous-material-signs/spill-kit-chemical-16l/p/ZT1088603P
Add to quotation
View all Chemical, Gas & Hazardous Material Signs
Description
Portable and easy to store spill kits. Supplied with a yellow water resistant bag.
Specifications
Specifications for Spill Kit Chemical 16L
Capacity
16L
Product Type
Spill Kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome