Transpal Class 9 Hazard Warning Labels, 100 x 100mm

Order Code: ZT1175544P

£34.99each Inc VAT (20%)
£349.90 minimum order value
QuantityPriceDiscount
1 - 9£34.990%
10 +£33.594%

Minimum order quantity: 10.

Description

Transpal® Class 9 Labels

Self-adhesive vinyl hazard warning labels

• Black print on white diamond
• Label dimensions 100 x 100mm
• 250 labels per roll
• Roll weight 0.4kg

Please note images are for illustration purposes only.

See full description
Specifications for Transpal Class 9 Hazard Warning Labels, 100 x 100mm
  • Fixing Method
    Self Adhesive
  • Product Type
    Hazard Warning Labels
  • Labels Per Roll
    250
  • Material
    Self-Adhesive Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome