Transpal Toxic Gas Hazard Warning Labels, 100 x 100mm

Order Code: ZT1175538P

£35.99each Inc VAT (20%)
£359.90 minimum order value
£39.9910% off
QuantityPriceDiscount
1 - 9£35.990%
10 +£34.554%

Minimum order quantity: 10.

Description

Transpal® Toxic Gas Labels

Self-adhesive vinyl hazard warning labels

• Conform to EN ISO 7010:2012 for storage and transportation of toxic gases
• Black print on white diamond
• Label dimensions 100 x 100mm
• 250 labels per roll
• Roll weight 0.4kg

Please note images are for illustration purposes only.

See full description
Specifications for Transpal Toxic Gas Hazard Warning Labels, 100 x 100mm
  • Product Type
    Hazard Warning Labels
  • Labels Per Roll
    250
  • Material
    Self-adhesive Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome