1790E Flexiproof 40 Green Nitrile Fully Coated Gloves - Size 11

Order Code: ZT1176087X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%

Order by 12pm, get it Tomorrow

Description

Flexiproof 40
Recommended for intensive tasks, handling of abrasive components, immersion in very aggressive chemicals - including solvents along with excellent mechanical resistance to abrasion. High flexibility and excellent dexterity, great comfort in intensive wear. Manufactured by double dipping in nitrile with a 100% interlock liner.
Chemical resistant.
Offers extra protection against low impact on the base of the wrist.

CAT II
BS EN388 4.1.2.2.
BS EN374 AJK Chemical hazard
BS EN374 Micro organism
BS EN511 X.1.X.X.X.X. Thermal hazard (heat)

See full description
Specifications for 1790E Flexiproof 40 Green Nitrile Fully Coated Gloves - Size 11
  • Size
    11
  • Overall Length
    400mm
  • EN388 Tear
    2
  • Material
    Nitrile
  • Colour
    Green
  • Liner Material
    Cotton
  • EN388 Abrasion
    4
  • EN388 Puncture
    2
  • Series
    Flexiproof 40
  • EN388 Cut
    1
  • Standards Met
    EN374-3 Full Chemical
    EN374-2 Micro Organism
  • MFR Part No.
    1.79E+13