1970E Fleximax Green Nitrile Gloves - Size 9

Order Code: ZT1176089X

£5.59 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Fleximax
Nitrile-coated, anatomical shaped glove. Fine gauge 100% cotton lining. Smooth external finish with excellent dexterity and high flexibility. Excellent cut resistance to abrasion small cuts. Good chemical resistance. Ideal for assembly and machining work involving chemical contact. 350mm (14") forearm protection.

Chemical resistant.
Deters oil and grease and resists oil soak up where oil saturated gloves are a problem in many fabrication plants.
Resists the build-up and conductance of static electricity.

CAT II
BS EN388 3.1.2.1.
BS EN374 JKL Chemical hazard
BS EN374 Micro Organism

See full description
Specifications for 1970E Fleximax Green Nitrile Gloves - Size 9
  • EN388 Cut
    1
  • Series
    Fleximax L27
  • Size
    9
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
  • MFR Part No.
    FLEXIMAX L27
  • Colour
    Green
  • EN388 Puncture
    2
  • EN388 Tear
    1
  • Thickness
    0.9mm
  • Material
    Nitrile
  • Overall Length
    350mm
  • EN388 Abrasion
    3
  • Liner Material
    Cotton