0
1
2
3

3413 Long John Red PVC Coated Gauntlets with Integral Sleeve - Size 9.5

Order Code: ZT1176091X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.807%


Description

Extra long - ideal for working in deep water, and will keep the wearer clean in muddy and dirty environments. Offers good mechanical properties and resistance to oils. Integral PVC sleeve. Length: 64cms.

Specifications for 3413 Long John Red PVC Coated Gauntlets with Integral Sleeve - Size 9.5
  • EN388 Puncture
    1
  • Overall Length
    640mm
  • Size
    9.5
  • EN388 Cut
    1
  • EN388 Tear
    2
  • Colour
    Red
  • Standards Met
    EN ISO 374-5
    EN ISO 374-1
  • Material
    PVC
  • EN388 Abrasion
    4
  • Liner Material
    Cotton
  • MFR Part No.
    3413SP
  • Series
    3413 Long John

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome