37-210 VersaTouch Blue Nitrile Gloves Size 12

Order Code: ZT1333734S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.895%
50 +£1.7910%


Description

Lightweight reusable, nitrile gloves designed specifically for food processing and handling. Ansell UltraGrip technology: thanks to the raised diamond-pattern surfacing it offers unmatched grip in wet and oily conditions. Outstanding flexibility and dexterity, even at low temperature. The liquid-proof 37-210 gloves can be used on their own or as outer gloves over thermal liners or cut-resistant gloves.

Applications:
-Dairy processing
-Poultry processing
-Fruit and vegetable processing
-Prepared meals

Industries:
-Food processing

See full description
Specifications for 37-210 VersaTouch Blue Nitrile Gloves Size 12
  • Material
    Nitrile
  • Colour
    Blue
  • Liner Material
    Thermal
  • EN388 Abrasion
    2
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Low Chemical
  • Thickness
    0.2mm
  • EN388 Puncture
    1
  • Size
    12
  • Series
    37-210 VersaTouch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome