517 Trionic Natural Latex/Neoprene/Nitrile Gloves - Size 8

Order Code: ZT1176486X

£2.59each Inc VAT (20%)
£186.48 minimum order value

Minimum order quantity: 72.

Description

A tripolymer exclusive that offers 100% comfort for optimal mechanical and chemical resistance

Excellent resistance and strong chemical protection against a great number of chemical products: exclusive Trionic formula made from a mix of natural latex, neoprene and nitrile
Manufacturing process guarantees a very low level of contaminants: rates of particles, non-volatile residue, extractables => compatible with ISO 5 class (Class M3.5 for International system)
Wide cuff for double-gloving

Material: Natural latex, neoprene and nitrile
Colour: Non pigmented
Interior Finish: Chlorinated
Exterior Finish: Embossed texture
Length (cm): 36
Thickness (mm): 0.50

See full description
Specifications for 517 Trionic Natural Latex/Neoprene/Nitrile Gloves - Size 8
  • Colour
    Natural
  • EN388 Cut
    1
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Low Chemical
  • EN388 Abrasion
    1
  • EN388 Puncture
    0
  • Size
    8
  • Thickness
    0.5mm
  • Material
    Nitrile
    Neoprene
    Latex
  • MFR Part No.
    517
  • EN388 Tear
    1
  • Overall Length
    360mm
  • Series
    Advantech 517