0
1
2

56-635 Maxichem Black/Green Nitrile Gloves - Size 7

Order Code: ZT1176373X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

56-635 MaxiChem
35cm nitrile dual coated grip gauntlet designed to provide comfort, grip and protection when
working with chemicals. Conforms to EN388 4121, EN 374-3 AKL & EN 374-2.
Chemical resistant gloves for reducing the exposure of our hands to hazardous materials.
CAT II

See full description
Specifications for 56-635 Maxichem Black/Green Nitrile Gloves - Size 7
  • Overall Length
    350mm
  • EN388 Abrasion
    4
  • Size
    7
  • Series
    56-635 Maxichem
  • EN388 Puncture
    1
  • Liner Material
    Nylon
  • EN388 Tear
    2
  • EN388 Cut
    1
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
    EN ISO 374-5
  • Material
    NBR
  • Colour
    Black
    Green
  • MFR Part No.
    56635-07B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome