58-005 Alpha-Tec Neoprene/Nitrile Chem Glove (SIZE-9)

Order Code: ZT3611659S

£7.99 Inc VAT (20%)


Description

AlphaTec® 58-005 is a specialized glove designed for critical chemical handling tasks without compromising on comfort, fit, and ergonomics. Offering Type A chemical protection under the new ENISO 374:2016 standard, these gloves feature Ansell Grip Technology, ensuring enhanced dexterity, grip, and comfort when handling wet or oily parts. The unique Nitrile/Neoprene blend provides superior chemical permeation and degradation resistance. Ideal for tasks where comfort and protection are paramount, AlphaTec® 58-005 ensures a reliable and ergonomic solution for chemical handling needs.

Features and Benefits
• Optimized fit that integrates the nylon liner into the nitrile and neoprene shell for better dexterity & tactility versus double gloving
• Excellent dry & wet grip enhance dexterity and reduce hand fatigue
• Cuff can be folded to act as a gutter to prevent chemicals running down the arm

Standards
• EN 388:2016 +A1:2018
• EN407:2020
• EN ISO 21420:2020
• EN ISO 374-1:2016
• EN ISO 374-5:2016

See full description
Specifications for 58-005 Alpha-Tec Neoprene/Nitrile Chem Glove (SIZE-9)
  • MFR Part No.
    58-005
  • Series
    AlphaTec®
  • Size
    9
  • Colour
    Green
  • Standards Met
    EN ISO 374-1
    EN ISO 21420, 2020
    EN 388, 2016
    EN407 Thermal Risks
    EN ISO 374-5
  • Material
    Nitrile
    Neoprene
  • Overall Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome