0
1
2
3

771 Nitrile Gloves Size 8/M

Order Code: ZT1711454S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

These chemical-resistant gauntlets from Globus® deliver excellent protection against chemicals, oils, and acids. Suitable for oil submersion, the longer wrists allow for maximum protection against liquids, while the 0.8mm thickness provides good abrasion resistance.

Features and Benefits
• Fully coated with an extra nitrile coating over the hands for extra protection
• Rough surface allows for excellent grip in wet and oily conditions
• Anti-bacterial treatment in the cotton lining for improved hygiene

Typical Applications
• Automotive
• Chemical
• Cleaning
• Construction
• Maintenance
• Janitorial

Standards
• CE Category III certified 0120
• EN388:2016 4.1.1.1.X.
• EN ISO 374-1:2016/Type B JKL
• EN ISO 374-5:2016

Warnings
• Not suitable for thermal or electrical protection

Notes
• Length: 300mm (size dependent)
• Cuff style: Gauntlet

See full description
Specifications for 771 Nitrile Gloves Size 8/M
  • Liner Material
    Cotton
  • Colour
    Yellow
  • Standards Met
    EN 388:2016
    EN ISO 374-5
    EN ISO 374-1
  • Size
    8
  • EN388 Cut
    1
  • MFR Part No.
    SHO771
  • Thickness
    0.8mm
  • EN388 Abrasion
    4
  • EN388 Tear
    1
  • EN388 Puncture
    1
  • Material
    Nitrile
  • Overall Length
    300mm
  • Series
    771

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome