0
1
2
3

87-600 Size 7, 5 Chemical Protection Gloves

Order Code: ZT1176454X

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.895%
50 +£1.7910%


Description

A unique combination of strength and elasticity for safer handling of more hazardous substances. Only 0.43 mm thick for outstanding sensitivity and tactile performance. Reduced risk of allergic reactions. AQL 0.65.

Applications:
-Chemical
-Pharmaceuticals
-Metal Fabrication
-Janitorial Services
-Agriculture and Viticulture
-Building and Construction
-Automotive and Transportation
-Product Protection
-Precision Assembly
-Handling Fibreglass

See full description
Specifications for 87-600 Size 7, 5 Chemical Protection Gloves
  • Series
    87-370 Duzmor Plus
  • Thickness
    0.43mm
  • Overall Length
    305mm
  • Standards Met
    EN374-2 Micro Organism
    EN421 Radiation Protection
    EN374-3 Low Chemical
  • Colour
    Natural
  • EN388 Abrasion
    X
  • Material
    Latex
  • Liner Material
    Unlined
  • EN388 Puncture
    0
  • EN388 Cut
    0
  • Size
    7.5-8
    8
  • EN388 Tear
    1
  • MFR Part No.
    87-600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome