953-03 Powercoat Nitraf Nitrile Green Gloves - Size 9

Order Code: ZT1190232X

£5.39 Inc VAT (20%)


Description

Mechanical and chemical resistance to a large range of products (oils, detergents and many solvents). Preparation of greasy products, production of paints, varnishes.

The glove's nitrile formula has been selected to give great elasticity to the glove.
The cotton flocked interior provides the user with greater comfort.
Its diamond finish is tailored for grasping dry and damp objects.

Nitrile ensures good chemical properties and excellent mechanical characteristics (abrasion).
It is particularly suitable for the handling of oils and greases.
Avoid contact with solvents containing ketones.

See full description
Specifications for 953-03 Powercoat Nitraf Nitrile Green Gloves - Size 9
  • EN388 Abrasion
    4
  • Overall Length
    330mm
  • EN388 Tear
    0
  • MFR Part No.
    2095301-09
  • Material
    Nitrile
  • Standards Met
    EN374-3 Low Chemical
  • EN388 Cut
    1
  • Colour
    Green
  • Size
    9
  • Liner Material
    Cotton Flocking
  • Thickness
    0.4mm
  • EN388 Puncture
    1
  • Series
    2095301 Powercoat Nitraf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome