9643 Nitron Gauntlets Size 10

9643 Nitron Gauntlets Size 10

Order Code: ZT1176368X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

The granular dip finish provides safe handling in wet and dry conditions. Hard wearing and resistant to abrasion. Flexible nitrile coating on a cotton interlock liner. Extra long for added protection. Chemical resistant to a wide range of detergents and solvents. To EN388 (3121). EN374-3.

Specifications for 9643 Nitron Gauntlets Size 10
  • Liner Material
    Cotton
  • EN388 Puncture
    1
  • MFR Part No.
    9643
  • Standards Met
    EN374-3 Full Chemical
    EN374-2 Micro Organism
  • Size
    10
  • Colour
    Green
  • EN388 Abrasion
    3
  • EN388 Cut
    1
  • Series
    9643 Nitron
  • EN388 Tear
    2
  • Overall Length
    350mm
  • Material
    Nitrile