0
1
2
3

AlphaTec 87190 Chemical Protection Gloves


Select
£0.99 Inc VAT (20%)


See all variants from £0.99

Description

The AlphaTec® 87190 is a good general-purpose industrial work glove. Lightweight and flexible, its suitable for use in a wide range of industries, including janitorial, construction and warehousing.

Features and Benefits
• Super light glove for excellent wearability
• Lined with 100% cotton flock for comfort
• Allows freedom of movement for reduced hand fatigue during prolonged wear
• Provides outstanding fingertip sensitivity for precision tasks
• Chlorinated for improved hygiene

Typical Applications
• Automotive
• Chemical handling
• Construction
• Metal fabrication
• Maintenance

Standards
• CE Category III
• EN ISO 374-1/Type C
• EN 388:2003 1.0.1.0.X.
• EN ISO 374-5 VIRUS

Warnings
• Contains natural rubber proteins and Zinc Diethyldithiocarbamate, which may cause sensitivity or skin allergies in some users

See full description

Feature Attributes

Standards Met:
For Minimal Risks Only
EN388 Abrasion:
0
Liner Material:
Cotton Flocking
EN388 Puncture:
0
MFR Part No.:
87-190
Colour:
Yellow
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome