B131 Butyl Chemical Resistant Gloves 28" Size 8

Order Code: ZT3301535S

£33.99each Inc VAT (20%)
£815.76 minimum order value

Minimum order quantity: 24.

Description

Unsupported Butyl gloves. Butyl has the highest permeation resistance to gas and water vapor, highly resistant to ketones (MEK, MIBL, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate). Available in smooth finish or Grip-Saf™ palm for enhanced grip. Available in a variety of sizes, lengths and mil thicknesses.

See full description
Specifications for B131 Butyl Chemical Resistant Gloves 28" Size 8
  • Size
    8
  • Liner Material
    Unlined
  • Material
    Rubber
  • Colour
    Black
  • Overall Length
    280mm
  • EN388 Abrasion
    2
  • Thickness
    0.33mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome