B131 Butyl Chemical Resistant Gloves Size 10

Order Code: ZT1045640P

£33.99each Inc VAT (20%)
£815.76 minimum order value

Minimum order quantity: 24.

Description

Unsupported Butyl gloves. Butyl has the highest permeation resistance to gas and water vapor, highly resistant to ketones (MEK, MIBL, acetone) and esters (tricresyl phosphate, amyl acetate, ethyl acetate). Available in smooth finish or Grip-Saf™ palm for enhanced grip. Available in a variety of sizes, lengths and mil thicknesses.

See full description
Specifications for B131 Butyl Chemical Resistant Gloves Size 10
  • Material
    Rubber
  • EN388 Abrasion
    2
  • EN388 Tear
    0
  • Thickness
    0.33mm
  • Liner Material
    Unlined
  • Colour
    Black
  • EN388 Puncture
    0
  • Size
    10
  • EN388 Cut
    0
  • Overall Length
    280mm
  • Series
    Butyl
  • MFR Part No.
    B131/10XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome