BI COLOUR HW YELLOW/BLUE XL

Order Code: ZT1177522P

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Heavy weight rubber glove. Withstands repeated rubbing and scuffing. Neoprene blended natural latex, Offers sensitivity and comfort. Remain flexible and wearer friendly throughout the life of the product. , Resistant to some chemicals and acids. EN388: 2016, Level 1 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 0 - Puncture , Level 0 - ISO 13997 Cut Resistance, EN 374-5: 2016 , EN 374-1: 2016 Chemical - Breakthrough Time Methanol (A) - More than 30 Mins (Level 2) Sulphuric Acid 96% (L) - More than 120 Mins (Level 4) Sodium Hydroxide 40% (K) - More than 480 Mins (Level 6)

See full description
Specifications for BI COLOUR HW YELLOW/BLUE XL
  • MFR Part No.
    BCYBXL
  • Size
    XL
  • Weight
    0.1354kg
  • Width
    368mm
  • Length
    432mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome