0
1
2
3

CAT III Chemprotec Chemical Resistant Rubber Gloves, Black


£10.99 Inc VAT (20%)
Up to 5.5% off

See 4 Product Variants
£10.99

Description

Chemprotec® unlined natural rubber gloves perform well to protect against a variety of chemicals and cleaning agents including acids, alkalis, and alcohols. They attain good EN388 scores for abrasion and tear resistance, enhancing their mechanical protection and durability.

Features and Benefits
• Unlined for easy donning and doffing
• Offers protection against a range of chemicals and solvents
• Suitable for wear with an under glove for additional comfort
• Beaded cuff for protection against liquid roll-back

Typical Applications
• Chemical handling
• Laboratory work
• Construction
• Plant maintenance
• Janitorial
• Waste Management
• Utility
• Local Authority

Standards
• EN388:2016 4.1.2.1.X.
• EN407:2004 X.2.X.X.X.X.
• ENISO 374-1:2016 Type A
• ENISO 374-5:2016

See full description

Feature Attributes

Material:
Rubber
EN388 Abrasion:
3
Colour:
Black
Standards Met:
EN374-3 Full Chemical,EN374-2 Micro Organism
Thickness:
1.1 mm
Liner Material:
Unlined
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome