Chem Max Nitrile Chemical Gauntlet Size 8

Order Code: ZT4954788S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Aurelia Chem Max Nitrile Chemical Gauntlet Size 8 Green flock lined nitrile chemical gauntlet Good resistance to abrasion Offers good resistance against chemicals and solvents Textured palms and fingers for enhanced gripping

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Chem Max Nitrile Chemical Gauntlet Size 8
  • Size
    8
  • Product Type
    Nitrile Chemical Gauntlet
  • Material
    Nitrile
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome