0
1

Chemical Resistant Gloves, Green, Size 10/XL

Order Code: ZT3294356S

£7.99each Inc VAT (20%)
£575.28 minimum order value

Minimum order quantity: 72.

Description

These 100% nitrile gloves provide excellent chemical resistance and are oil submersible, protecting against grease, hydrocarbons and all types of oil.

Features and Benefits
• Extended 480mm sleeve enhances forearm protection
• Bisque finish is non-slip for wet and oily handling
• Unlined to prevent product contamination
• Each hand is embossed with glove size for ease of pairing after laundering
• Chlorination reduces glove tackiness for easier donning and doffing
• 0.56mm thick for durability when handling

Typical Applications
• Automotive
• Chemical
• Municipal services
• Petrochemical
• Printing
• Waste management

Standards
• CE
• UKCA
• CAT III
• EN 388:2016 3.0.0.1.X.
• EN ISO 374-1:2016/Type A JKLOPT
• EN ISO 374-5:2016 VIRUS: Passed ISO 16604:2001 (method B)
• Food Contact Directive EC 10/2011

See full description
Specifications for Chemical Resistant Gloves, Green, Size 10/XL
  • EN388 Puncture
    1
  • EN388 Abrasion
    3
  • Colour
    Green
  • Material
    Nitrile
  • Size
    10
  • Liner Material
    Unflocked
  • Thickness
    0.56mm
  • Series
    747
  • Overall Length
    480mm
  • MFR Part No.
    BST747G
  • Standards Met
    UKCA
  • Product Type
    Chemical Resistant Gloves