CHM Chemical Protection Gloves, Embossed Grip, Blue & Black


£3.69 Inc VAT (20%)
7.5% off

See 3 Product Variants
£3.69

Description

The versatile CHM glove delivers excellent protection against a wide range of hazardous chemicals.

Constructed with Neoprene and latex, these gloves are flexible for excellent movement and reduced hand fatigue, while the cotton flock liner absorbs sweat and keeps hands dry and comfortable during prolonged wear.

Features and Benefits
• Protects wearers from acids, alcohols, oils, grease, caustics, salts, ketones, detergents, petroleum-based solvents, and animal fats
• Waterproof and ideal for working in damp and oily environments
• Tractor-tread pattern diverts fluids away from the hands for excellent grip
• Damage to the Neoprene coating shows up as spots on the wrist to highlight the end of the product life
• Extended cuff provides good arterial protection and prevents access to dirt and debris
• Double-dipped for extended resistance and protection
• Vending machine compatible for easy staff access

Typical Applications
• Chemical plants
• Automotive
• Battery manufacturing
• Pesticide manufacturing
• Plant maintenance

Standards
• CE Category III
• EN388:2016 2.0.2.1.X
• EN ISO 374-1:2016/Type A AJKLMNT
• EN ISO 374-5:2016

Notes
• Complies with 21CFR170-199, and is acceptable for food and pharmaceutical applications
• Both ASTM™ Test Methods F739 (total immersion) and F1383 (intermittent contact) were used to determine the chemical resistance properties

See full description

Feature Attributes

EN388 Cut:
0
Colour:
Black,Blue
EN388 Tear:
2
Overall Length:
305 mm
MFR Part No.:
BSTCHMS
Liner Material:
Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome