Crusader Flex 42-474 Glove SZ 10 (XL) x 12 Pairs

Order Code: ZT1576121S

£309.99 Inc VAT (20%)


Description

Great protection and comfort in moderate heat, Designed for intermittent handling of hot objects up to 180 deg C, Provides high resistance to cuts, minor injuries and abrasion, Enhances grip on dry and oily surfaces, Comfortable and flexible, sweat absorbent non-woven felt inner

Specifications for Crusader Flex 42-474 Glove SZ 10 (XL) x 12 Pairs
  • Size
    XL
  • MFR Part No.
    AN42-474XL
  • Weight
    2.41kg
  • Width
    382mm
  • Length
    642mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome