G12P Cleaning Pink Natural Rubber Latex Gloves - Size 6-1/2

Order Code: ZT1176073X

£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 - 199£2.1912%
200 +£2.0916%


Description

A domestic cleaning glove for use in low hazard areas such as kitchens, washrooms or food preparation areas. Beaded cuff for tear resistance.

Specifications for G12P Cleaning Pink Natural Rubber Latex Gloves - Size 6-1/2
  • EN388 Cut
    0
  • EN388 Puncture
    0
  • MFR Part No.
    87085065
  • EN388 Abrasion
    2
  • Liner Material
    Flock
  • Size
    6.5
  • EN388 Tear
    1
  • Thickness
    0.43mm
  • Colour
    Pink
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Low Chemical
    Food Contact
  • Material
    Latex
  • Overall Length
    300mm
  • Series
    G12P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome