G915F Green Flock Lined Nitrile Gloves Size 8

Order Code: ZT1176267X

£2.19each Inc VAT (20%)
£315.36 minimum order value
QuantityPriceDiscount
1 - 199£2.190%
200 +£2.085%

Minimum order quantity: 144.
Currently unavailable

Description

The G915 Green Nitrile Coated Gloves from Marigold are for handling solvents the Nitrile formula is resistant to many solvents and oil based chemicals. The gloves are band blasted too provide extra grip and flock lined for extra comfort during use, the loose fitting cuff improves ventilation to the hand. Generous hand sizing.
Length 335mm, thickness (double wall) 0.76mm

Ideal for use in petrochemical and related industries

See full description
Specifications for G915F Green Flock Lined Nitrile Gloves Size 8
  • EN388 Cut
    0
  • EN388 Puncture
    1
  • Overall Length
    335mm
  • Colour
    Green
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Full Chemical
  • MFR Part No.
    G915F SZ 8
  • Liner Material
    Flock
  • Material
    Nitrile
  • Thickness
    0.76mm
  • EN388 Abrasion
    3
  • Size
    8
  • EN388 Tear
    0
  • Series
    G915F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome