0
1

Heavy Weight Unlined Natural Rubber Gauntlet - 66CM, Size 10

Order Code: ZT1382401X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Elevate your hand protection with this chemical-resistant gauntlet in sleek black rubber. Designed for versatility and reliability, this gauntlet delivers exceptional performance across various applications.

Features and Benefits
• With a length of 60cm, it provides reliable protection right to the top of the arm, offering comprehensive coverage
• The beaded cuff ensures additional strength and prevents liquid rollback, maintaining a secure fit throughout tasks
• Treated to harden the surface, the glove becomes smooth to the touch, optimizing comfort during use
• The gauntlet is heat resistant up to contact heat level 1, expanding its real-world application suitability
• Achieving the maximum score for abrasion resistance as defined by European Standard EN388, it offers robust protection against abrasion hazards
• Conforming with EN374-5 requirements, it provides protection against bacteria and fungi
• Unlined for easy donning, it also accommodates wearing an under-glove for enhanced comfort

See full description
Specifications for Heavy Weight Unlined Natural Rubber Gauntlet - 66CM, Size 10
  • Standards Met
    EN374-2 Micro Organism
    EN374-3 Low Chemical
  • Liner Material
    Unlined
  • Material
    Rubber
  • Size
    10
  • EN388 Cut
    1
  • Series
    SC109 Chemprotec
  • Overall Length
    660mm
  • Colour
    Black
  • EN388 Puncture
    1
  • MFR Part No.
    SC109/10
  • EN388 Abrasion
    3
  • EN388 Tear
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome