Hynit 32-105 Slip-On Nitrile Work Gloves , Pack of 12

Order Code: ZT3113041S

£61.99 Inc VAT (20%)


Description

ANSELL HYNIT 32-105 SLIP-ON NITRILE WORK GLOVES
Combining comfort and flexibility with good abrasion resistance and oil repellence, the Ansell Hynit 32-105 Slip-On Nitrile Work Gloves are ideal for protecting hands in a wide range of industries. They feature a fully impregnated finish for quality oil, grease, and dirt repellence, with a slip-on cuff style for quick and easy donning.

The product code for the pair of gloves is: 32-105.

KEY FEATURES AND BENEFITS OF THE 32-105 GLOVES
Flexible gloves ideal for a wide range of applications
Dark colour and dirt repellence ideal for dirty environments
Fully impregnated coating repels oil, grease, and dirt
Cut-and-sewn construction with a slip-on cuff for easy donning
Cotton and polyester liner provides comfortable wearing
Level 3 abrasion resistance for good protection while handling coarse materials
Washable at 60°C for ongoing hygiene maintenance
Gloves are antistatic and free from latex for improved safety
Available in a range of sizes for a comfortable fit on either hand
Suitable for a range of applications, from building and construction to handling and maintenance
IMPROVED COMFORT AND PROTECTION
The Slip-On Nitrile Work Gloves offer good abrasion resistance to protect hands from coarse objects, while also allowing hands to remain flexible. The gloves allow hands to remain comfortable while working, protecting them from oil, dirt, and grease without compromise to performance. They also feature a cotton and polyester liner for added comfort, and a slip-on cuff style for quick and easy donning.

APPLICATIONS OF THE ANSELL HYNIT 32-105 GLOVES
The Ansell Hynit Slip-On Nitrile Work Gloves are suitable for the following applications:

Assembly of white goods
Automotive
Building
Component assembly
Construction
Light material handling
Logistics
Machinery and equipment
Maintenance
Metal fabrication
Public utilities
Recycling
Shipping and receiving
Steel mills: general handling
Textile manufacture: threads, fabrics, mattresses, cables
Warehousing
TESTING OF THE ANSELL HYNIT 32-105 GLOVES
The Ansell Hynit Nitrile Gloves meet the following specifications:

European Directive 89/686/EEC
EN 420:2003 + A1:2009
EN 388:2016:3111A

See full description
Specifications for Hynit 32-105 Slip-On Nitrile Work Gloves , Pack of 12
  • Liner Material
    Polyester
    Cotton
  • Product Type
    Work Gloves
  • Material
    Nitrile
  • Colour
    Dark
  • Standards Met
    EN 420, 2003 + A1, 2009

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome