0
1
2
3

Lined Split Leather Fully Kevlar Sown Welders Gauntlet Gold

Order Code: ZT2657853S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£6.935%
10 - 19£6.5610%
20 +£6.2015%


Description

These Kevlar® Sewn, Split Leather Heat-Resistant Welding Gauntlets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

This heavy-duty full welder's gauntlet is manufactured to deliver excellent protection against burn damage. Featuring durable Kevlar® stitching throughout the product, and cotton lined for comfort.

Features and Benefits
• Cotton lined for user comfort
• The split leather construction possesses excellent heat-resistant properties to provide great protection whilst welding
• Gauntlet style design provides full protection against welding sparks and grinding splash
• Reinforced palm and thumb for durability and extra protection
• Concealed Kevlar® seams to prevent burn damage

Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.4.4.X
• EN 407:2004 4.1.3.1.4.X
• EN 12477:2001+A1:2005 A
• CAT II

Notes
• Kevlar® is a DuPont® registered trademark

See full description
Specifications for Lined Split Leather Fully Kevlar Sown Welders Gauntlet Gold
  • Colour
    Black
    Gold
  • Material
    Kevlar®
    Leather
  • Standards Met
    EN407, 2004
    EN388, 2016
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome