Microflex Glove 93-260 SZ 10 (XL) x 500 Pairs

Order Code: ZT1577246S

£209.99 Inc VAT (20%)


Description

Thinnest chemical resistant synthetic composite disposable glove, Three layer design for superior protection against harsh chemicals including acids, solvents and bases, Thin mil construction for enhanced tactility and dexterity, Ergonomic design and extra soft material for longer wear time, Silicone free formulation, Extended cuff for reliable protection against hazardous substances, Lower acceptable pinhole rate (0.65 AQL)

Specifications for Microflex Glove 93-260 SZ 10 (XL) x 500 Pairs
  • Size
    XL
  • MFR Part No.
    AN93-260XL
  • Width
    274mm
  • Weight
    8.8kg
  • Length
    346mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome