Neotop 29-500 Glove SZ 10 (XL) x 12 Pairs

Order Code: ZT1575599S

£53.99 Inc VAT (20%)


Description

Ideal for use in cold conditions Neoprene maintains its superb elasticity even at low temperatures, Neoprene formula protects against a wide range of acids, caustics, alcohols and many solvents, Superior flexibility. Contains natural rubber. Much less tiring to the hands than other heavy duty gloves, Flocklined in pure cotton. Soft, comfortable and absorbent

Specifications for Neotop 29-500 Glove SZ 10 (XL) x 12 Pairs
  • MFR Part No.
    AN29-500XL
  • Size
    XL
  • Width
    348mm
  • Weight
    1.84kg
  • Length
    472mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome