NeoTouch 25-201 Glove SZ 08 (M) x 100 Pairs

Order Code: ZT1575693S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£40.845%
10 +£38.6910%


Description

Neoprene single use gloves, Provide excellent resistance to acids, bases and alcohols, Exclusive formulation to provide the most comfortable synthetic single use gloves available, Latex-free formulation presents no risk of Type 1 allergies, Powder-free to limit the risk of dermatitis for the wearer, Textured fingertips provide a secure grip in both wet and dry conditions, EN ISO 374-1:2016, EN ISO 375-5:2015, EN 421:2010

Specifications for NeoTouch 25-201 Glove SZ 08 (M) x 100 Pairs
  • MFR Part No.
    AN25-201M
  • Size
    Medium
  • Length
    426mm
  • Width
    260mm
  • Weight
    1.046kg
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome