0
1
2
3
4

NF35 Northflex Oil Grip Palm-side Coated Green/Black Gloves - Size 11

Order Code: ZT1198865X

£6.29each Inc VAT (20%)
£75.48 minimum order value
QuantityPriceDiscount
1 - 19£6.290%
20 - 49£5.985%
50 +£5.6610%

Minimum order quantity: 12.

Description

Designed for the general purpose handling of fine products in greasy, oily, or damp environments, these safety gloves offer an excellent grip. The nitrile coating protects the hands against liquids, keeping them clean and dry for long-term user comfort.

Features and Benefits
• Ergonomic design for flexibility to reduce hand fatigue during prolonged use
• Low-linting to avoid marking products
• Laundered prior to packaging for a fresh from the pack guarantee
• Machine washable for extended product life

Typical Applications
• Industry
• Construction
• Offshore
• Mining and quarrying
• Metal handling

Standards
• CE category II
• EN388:2003 3.1.2.1.X.

Notes
• Dexterity: Class 5
• 13 gauge

See full description
Specifications for NF35 Northflex Oil Grip Palm-side Coated Green/Black Gloves - Size 11
  • EN388 Puncture
    1
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Tear
    2
  • EN388 Abrasion
    3
  • Size
    11
  • EN388 Cut
    1
  • MFR Part No.
    NF35-11
  • Colour
    Black
    Green
  • Coating
    Nitrile
  • Liner Material
    Nylon
  • EN388 Cut, Coup Test
    1
  • Series
    NF35 NorthFlex® Oil-Grip™
  • EN388
    EN388: 2016
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome