Nitrile MC Gloves Grey/Black One Size

Order Code: ZT2419874S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Group Class: Gloves Colour Code: Gre/Bl UK Size: Brand: Dewalt Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 68 Length: 110 Width: 20 Height: 28 Packaging Type: Polybag Material Composition: Textile/Other Materials Upper Outer Material: Nirtile/Polyester/Cotton Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Nitrile MC Gloves Grey/Black One Size
  • Colour
    Grey/Black
  • Material
    Nirtile/Polyester/Cottonne
  • Size
    One Size
  • Width
    20mm
  • Length
    110mm
  • Weight
    68g
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Upper Material
    Nirtile/Polyester/Cotton
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome