Nitrile MC Gloves Grey - Unisex

Order Code: ZT4181257S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

Stanley SY580 nitrile gripper gloves have a lightweight and breathable woven shell coated with a hard wearing sticky nitrile finish. Stanley work gloves help you get the job done in comfort while protecting your hands.13 Gauge Nylon/Polyester shellLightweight & breathable fitNitrile coated finishAbrasion resistantElasticated cuffs for secure fit

See full description
Specifications for Nitrile MC Gloves Grey - Unisex
  • Upper Material
    Nylon/Polyester
  • Gender
    Unisex
  • Colour
    Grey
  • Material
    Nylon/Polyester
  • Fastening Method
    Slip On
  • Size
    One Size
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome