Optima Chemical Resistant Rubber Gloves


Select
Select
£0.89 Inc VAT (20%)


See all variants from £0.89

Description

These extra-long gloves are suitable for a wide range of applications. Used widely in food preparation and janitorial work, they deliver excellent protection and comfort.

Features and Benefits
• Mediumweight gloves deliver strength without losing flexibility
• Anatomically designed for a comfortable fit with natural movement
• Diamond pattern on the palms and fingers for enhanced grip
• Cotton flock lining aids donning and doffing
• Cotton lining absorbs sweat to keep hands comfortable
• Treated with a fungicidal and bacteriostatic agent to inhibit virus growth
• Available in a selection of colours to colour-code usage areas

Typical Applications
• Food manufacture
• Janitorial
• Waste management
• Local authority

Standards
• CE Category III
• EN 388:2016 1.0.1.0.X.
• EN ISO 374-1:2016/Type A (K L M N P T S)
• EN ISO 374-5:2016
• EN 1186 - Suitable for food contact

See full description

Feature Attributes

EN388 Puncture:
0
Liner Material:
Cotton Flocking
Material:
Rubber
EN388 Abrasion:
1
Overall Length:
300 mm
Thickness:
0.52 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome