0
1

P13 Polygen Plus Red PVC Gloves - Size 10

Order Code: ZT1176492X

£4.29 Inc VAT (20%)
£4.596.5% off


Description

Red PVC Chemical Resistant Gauntlet.
Unique PVC Formulation: Good resistance to a variety of chemicals.
Flexible: Maintains good dexterity.
Durable: Achieves maximum score for abrasion resistance as defined by European Standard EN388.
Comfort: Cotton interlock knitted liner and absorbs perspiration keeping the hands cool and comfortable.

See full description
Specifications for P13 Polygen Plus Red PVC Gloves - Size 10
  • MFR Part No.
    P13
  • Liner Material
    Interlock Cotton
  • Material
    PVC
  • Series
    P43 Polychem
  • Overall Length
    350mm
  • EN388 Cut
    1
  • EN388 Tear
    2
  • Colour
    Red
  • EN388 Puncture
    1
  • Standards Met
    EN374-3 Full Chemical
    EN374-2 Micro Organism
  • EN388 Abrasion
    4
  • Size
    10