0
1
2

P43/E10 Polychem Heavy Weight Red PVC Gauntlet 350mm S.10

Order Code: ZT1176299X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Currently unavailable

Description

Polychem™
Superior resistance to concentrated acids, alkalis, oils and greases. Uniquely formulated PVC compound. Excellent resistance to abrasion and tear. 100% cotton interlock knitted liner. Comfortable non-irritant. Pressure testing service, the ultimate reassurance of the integrity of the gauntlets. Applications: chemical industry, petro-chemical, plating, metal treatment and oil refining. Conforms to CE EN388 & EN374.

Chemical resistant gloves for reducing the exposure of our hands to hazardous materials.
CAT III

See full description
Specifications for P43/E10 Polychem Heavy Weight Red PVC Gauntlet 350mm S.10
  • Size
    10
  • Material
    PVC
  • Series
    P43 Polychem
  • Liner Material
    Interlock Cotton
  • Standards Met
    EN ISO 374-1
    EN ISO 374-5
  • EN388 Abrasion
    4
  • EN388 Puncture
    1
  • Overall Length
    350mm
  • EN388 Cut
    1
  • Colour
    Red
  • MFR Part No.
    P43/E10
  • EN388 Tear
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome