0
1
2

Polyson P73 Green PVC Gloves 350mm - Size 10

Order Code: ZT1176295X

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Polysol™
Fully coated for protection to all areas of the hand, double dipped granular finish for increased grip and excellent resistance to abrasion and tear, also resistant to chemicals particularly hydrocarbons and some solvents. Comfortable and non-irritant 100% cotton interlock knitted liner which is Actifresh® treated. Complex design (Category 3) protection.

Chemical resistant gloves for reducing the exposure of our hands to hazardous materials.
Conforms to EN388 4121
CAT III

See full description
Specifications for Polyson P73 Green PVC Gloves 350mm - Size 10
  • Standards Met
    EN ISO 374-1
    EN ISO 374-5:2016
  • Liner Material
    Cotton Interlock
  • EN388 Puncture
    1
  • EN388 Abrasion
    4
  • EN388 Tear
    2
  • Size
    10
  • MFR Part No.
    P73/E10
  • Colour
    Green
  • Overall Length
    350mm
  • Series
    P73 Polysol
  • EN388 Cut
    1
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome