PVC Dip Gauntlet 14" Long Pair

Order Code: ZT2425755S

£5.73 Inc VAT (20%)
£6.197.5% off
QuantityPriceDiscount
1 - 4£5.730%
5 - 9£5.504%
10 - 19£5.278%
20 - 49£5.0412%
50 +£4.8116%


Description

PVC Gauntlets are perfect for a range of industrial processing and public utilities tasks. Available in a variety of lengths, you?re sure to find a glove
to suit the task at hand.

Perfect for Industrial Processing - Conforms to EN388 EN374 - One Size

- Cat III Complex Design

- Conforms to EN 388 levels 4-1-3-1

- Conforms to EN 374 (low chemical use)

- Medium weight PVC dip

- Cotton interlock liner

- Abrasion resistant

Applications:

- Industrial processing

- Refining

- Public utilities

Pease note: Due to the large number of chemical agents available, please check with the manufacturer that this glove is suitable before using.

See full description
Specifications for PVC Dip Gauntlet 14" Long Pair
  • Size
    35cm / 14"
  • Colour
    Maroon
  • Product Type
    Work & Safety Gloves
  • Standards Met
    EN388
  • Liner Material
    Cotton interlock
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome