PVC Double Dip Gauntlet 30cm Green Size 10 - Pack of 10

Order Code: ZT1578035S

£49.99 Inc VAT (20%)


Description

PVC double dipped fully coated chemical gauntlet. Tough flexible PVC coating with additional granular. Non slip coating on the hands. Brushed jersey liner. sanitised treatment.Applications:, Handling of oils, detergents and alcohols, General handling, Chemical handlingCAT III, EN388: 2016 + A1:2018, Level 3 - Abrasion, Level X - Cut Resistance, Level 1 - Tear Resistance, Level 1 - Puncture , Level B - ISO 13997 Cut Resistance, EN374-1:2016 Sodium Hydroxide 40% (K) - More than 480 Mins (Level 6) Sulphuric Acid 96% (L) - More than 60 Mins (Level 3)

See full description
Specifications for PVC Double Dip Gauntlet 30cm Green Size 10 - Pack of 10
  • MFR Part No.
    PVCDD30N10
  • Width
    306mm
  • Weight
    2.264kg
  • Length
    446mm
  • Colour
    Green
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome